Shop All General Purpose Metal Shelving
Metro
2430FG 24'' x 30'' Flat Galvanized Solid Shelf
Mfr # 4612430FG
Zoro # G411586435
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4612430FG
- Zoro # G411586435
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Storage capabilities in your commercial kitchen are endless with the Metro 2430FG 24'' x 30'' Super Erecta flat galvanized solid shelf. A sturdy 18 gauge galvanized steel surface with raised edges on all sides and corners contains spills and allows for easier clean-up. With an 800 lb. load rating this galvanized shelf is perfect for almost all storage needs in any dry kitchen environment.Shelves can be adjusted in 1'' increments to elminate wasted vertical space.Overall Dimensions:Left to Right: 30''Front to Back: 24'''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- PLANO Storage Trunk, Black, Plastic, 37-3/4" L, 5.42 cu ft Volume Capacity (PLA19BL)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Chrome (2HGD7)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel (F4510-24HG)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- Metro General Purpose Metal Shelving