Shop All General Purpose Metal Shelving
Metro
2424LS 24'' x 24'' Louvered / Embossed Stainless Steel Solid Shelf
Mfr # 4612424LS
Zoro # G311586443
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4612424LS
- Zoro # G311586443
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Storage capabilities in your commercial kitchen are endless with the Metro 2424LS 24'' x 24'' Super Erecta louvered / embossed stainless steel solid shelf. A sturdy 18 gauge stainless steel surface with raised edges on all sides and corners contains spills and allows for easier clean-up and the unique louvered / embossed design allows air to circulate under shelved items. With an 800 lb. load rating this heavy-duty stainless steel shelf is ideal for storage in any kitchen; even those in wet corrosive environments.Shelves can be adjusted in 1'' increments to eliminate wasted vertical space.Overall Dimensions:Left to Right: 24''Front to Back: 24'''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (30138YELLOBLANK)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (HCS481884-5HG)
- Metro General Purpose Metal Shelving