No Product Image Available

Metro

2172NK4 Super Erecta Metroseal 4 21'' x 72'' Gray Wire Shelf


product price: $216.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed to work in conjunction with the entire Super Erecta Metroseal 4 system of shelves and accessories this Metro 2172NK4 Super Erecta Metroseal 4 21'' x 72'' gray wire shelf includes a unique and secure split sleeve system which allows it to be adjusted quickly and easily without the use of tools! This shelf features a rust-resistant Metroseal 4 gray epoxy finish with antimicrobial protection that protects it from bacteria mold mildew and fungi that causes odors stains and degradation. This shelf has an open-wire construction that minimizes dust accumulation and allows a free circulation of air and greater visibility.This 21'' x 72'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use thanks to its rust-resistant epoxy-coated steel construction. It's perfect for damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms. This Metro Super Erecta Metroseal 4 wire shelf boasts a heavy duty construction that has a 600 lb. capacity of evenly distributed weight to hold your heaviest bulk ingredients soaps and cleaning supplies! Plus with its aesthetic design and neutral yet contemporary gray color this shelf is ideal for use in a variety of customer-facing areas including front-of-house storage food pickup drive-thru prep areas under-counter storage and wall storage.Overall Dimensions:Length: 72''Width: 21''Capacity: 600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.