Shop All Extra Wire Shelves
Metro
2136NK4 Super Erecta Metroseal 4 21'' x 36'' Gray Wire Shelf
Mfr # 4612136NK4
Zoro # G511593944
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4612136NK4
- Zoro # G511593944
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta Metroseal 4 system of shelves and accessories this Metro 2136NK4 Super Erecta Metroseal 4 21'' x 36'' gray wire shelf includes a unique and secure split sleeve system which allows it to be adjusted quickly and easily without the use of tools! This shelf features a Metroseal 4 epoxy finish with antimicrobial protection that protects it from bacteria mold mildew and fungi that causes odors stains and degradation. This shelf has an open-wire construction that minimizes dust accumulation and allows a free circulation of air and greater visibility.This 21'' x 36'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use thanks to its rust-resistant epoxy-coated steel construction. Perfect for damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms. This Metro Super Erecta Metroseal 4 wire shelf boasts a heavy duty construction that has an 800 lb. capacity of evenly distributed weight to hold your heaviest bulk ingredients soaps and cleaning supplies!Overall Dimensions:Length: 36''Width: 21''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- 80/20 12 Hole Tee Joining Plates (40-4325)
- SIMPSON STRONG-TIE Half Base Bc46 4X6 (BC46)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Chrome, 3PK (P3STG26C)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- SAFCO Industrial Extra Shelf Pack, 36w x 24d x 1.5h, Steel, Metallic Gray, 2PK (5290GR)
- Metro Extra Wire Shelves