Shop All Extra Wire Shelves
Metro
2124NK4 Super Erecta Metroseal 4 21'' x 24'' Gray Wire Shelf
Mfr # 4612124NK4
Zoro # G911594183
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4612124NK4
- Zoro # G911594183
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta Metroseal 4 system of shelves and accessories this Metro 2124NK4 Super Erecta Metroseal 4 21'' x 24'' gray wire shelf includes a unique and secure split sleeve system which allows it to be adjusted quickly and easily without the use of tools! This shelf features a rust-resistant Metroseal 4 gray epoxy finish with antimicrobial protection that protects it from bacteria mold mildew and fungi that causes odors stains and degradation. This shelf has an open-wire construction that minimizes dust accumulation and allows a free circulation of air and greater visibility.This 21'' x 24'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use thanks to its rust-resistant epoxy-coated steel construction. It's perfect for damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms. This Metro Super Erecta Metroseal 4 wire shelf boasts a heavy duty construction that has an 800 lb. capacity of evenly distributed weight to hold your heaviest bulk ingredients soaps and cleaning supplies! Plus with its aesthetic design and neutral yet contemporary gray color this shelf is ideal for use in a variety of customer-facing areas including front-of-house storage food pickup drive-thru prep areas under-counter storage and wall storage.Overall Dimensions:Length: 24''Width: 21''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Silver DL Style Shelf , 2PK (DL419N.SIL)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Black, 3PK (P3STG26B)
- Metro Wire Shelving