Shop All General Purpose Metal Shelving
Metro
2124LG 21'' x 24'' Louvered / Embossed Galvanized Solid Shelf
Mfr # 4612124LG
Zoro # G011586491
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4612124LG
- Zoro # G011586491
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Storage capabilities in your commercial kitchen are endless with the Metro 2124LG 21'' x 24'' Super Erecta louvered / embossed galvanized solid shelf. A sturdy 18 gauge steel surface with raised edges on all sides and corners contains spills and allows for easier clean-up and the unique louvered / embossed design allows air to circulate under shelved items. With an 800 lb. load rating this galvanized shelf is perfect for almost all storage needs in any dry kitchen environment.Shelves can be adjusted in 1'' increments to eliminate wasted vertical space.Overall Dimensions:Left to Right: 24''Front to Back: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, Gray, 19 1/2 in L (SN2013-12 GREY)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- Metro General Purpose Metal Shelving