Shop All Wall Shelving
Metro
1WS24K4 Super Erecta Post-Type Wall-Mount Single Shelf Support for 24in Wide Shelves
Mfr # 4611WS24K4
Zoro # G011198335
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4611WS24K4
- Zoro # G011198335
- Country of Origin United States
- Category Wall Shelving
Description
Make the most out of your wall space with this Metro Super Erecta post-type wall-mount single shelf support. When used with 24'' wide post-type wall-mounted shelving sold separately this shelf support enables you to create a customized shelving system directly on your wall. It features a rust-resistant epoxy-coated steel construction and its unique Metroseal gray epoxy finish features antimicrobial protection to resist bacteria mold mildew and fungi that causes odors stains and degradation. This shelf support is perfect in damp environments such as walk-in freezers and coolers dishwashing stations and laundry rooms! Two shelf supports are needed per shelf. Shelves posts wall bolts and screws are sold separately. Overall Dimensions: Length: 26'' Width: 1 1/2'' Height: 7 3/8'' Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX39)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black (K410/B)
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- ZORO SELECT Drawer Storage Bin, Steel, 8 1/4 in W, 4 1/2 in H, 17 in L, Gray (BX-818)
- METRO Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome (SW51C-1-2436)
- METRO Wire Shelf, 18"D x 48"W x 14"H, 1 Shelf, Chrome (SW31C-1-1848)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- METRO Wire Shelf, 18"D x 36"W x 34"H, 2 Shelves, Chrome (SW33C-2-1836)
- METRO Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome (SW53C-2-2448)
- METRO Wire Shelf, 24"D x 36"W x 34"H, 2 Shelves, Chrome (SW53C-2-2436)
- DESIGNS OF DISTINCTION 4"W x 36"L Aluminum Slimline Channel Shelf - Flat Black (01CHSHLF0436WR1)
- Metro Wall Shelving