Shop All Shelf Brackets
Metro
1WS18C Super Erecta Chrome Post-Type Wall Mount 18in Shelf Support
Mfr # 4611WS18C
Zoro # G811319664
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4611WS18C
- Zoro # G811319664
- Country of Origin United States
- Category Shelf Brackets
Description
Make the most out of your wall space with this Metro 1WS18C post-type wall mount 18'' shelf support. When used with another shelf support two wall mount posts and a 18'' Metro Super Erecta chrome shelf each sold separately this shelf support enables you to create a customized shelving system directly on your wall. Its sleek chrome finish makes it perfect for dry storage areas! Two shelf supports are needed per shelf. Shelves posts and wall bolts and screws are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Green (30270GREEN)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-17-S1158)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT3)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP5)
- EKENA MILLWORK 2 1/2"W x 14"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X14FWPBL)
- EKENA MILLWORK Traditional Steel Bracket, Stainless Steel 2"W x 12"D x 12"H (BKTM02X12X12TRSS)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- CLOSETMAID 10 WHT Track Bracket (386200)
- KNAPE & VOGT Steel Bracket 16 Ga. 14-1/2 in. L 225 lb (182 TI 14.5)
- SUGATSUNE Load Rated Angle Bracket (4CRT5)
- Metro Shelf Brackets