Shop All Shelf Brackets
Metro
1WD14K3 Super Erecta Metroseal 3 Single Direct Wall Mount Bracket for 14in Shelf
Mfr # 4611WD14K3
Zoro # G111319647
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4611WD14K3
- Zoro # G111319647
- Country of Origin United States
- Category Shelf Brackets
Description
Use this Metro 1WD14K3 direct wall mount bracket to attach your 14'' shelf to a wall. Each wall mount bracket consists of one shelf support a mounting plate and 2 caps.**Its unique Metroseal 3 finish with antimicrobial coating protects it from bacteria mold mildew and fungi that causes odors stains and degradation. It's perfect in damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms! Two wall mount brackets are needed per shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 Drop In T-Nut W/Ball / Spring 40S Brt (40-3914)
- ZORO SELECT Pail Lid, Natural, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-N)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- KNAPE & VOGT 13 DBL Shelf Bracket (BK-0103-14)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, White, 18 inch height (9910181830)
- ANVIL Welded Bracket, Medium, Length 24 In (0500086228)
- EKENA MILLWORK Morris Steel Bracket, Hammered Gold 3"W x 22"D x 22"H (BKTM03X22X22MOHGO)
- NATIONAL HARDWARE 8.25 in. H X 1.19 in. W X 12 in. D White Steel Shelf Bracket (N301-630)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- Metro Shelf Brackets