Shop All Extra Wire Shelves
Metro
1860NBL Super Erecta Black Wire Shelf - 18'' x 60''
Mfr # 4611860NBL
Zoro # G011594038
product price: $162.99
/ea
Free Shipping & Returns
$162.99
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
- Brand Metro
- MFR # 4611860NBL
- Zoro # G011594038
- Country of Origin China
- Category Extra Wire Shelves
Description
Complete with an attractive black epoxy finish for added visual flair in merchandising applications this Metro 1860NBL Super Erecta black wire shelf is specifically designed to work in conjunction with the entire Super Erecta system of shelves and accessories! This 18'' x 60'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro 1860NBL Super Erecta black wire shelf boasts a heavy duty construction that has a 600 lb. capacity to accommodate your every need! Plus it comes with split sleeves so you have everything you need to install it upon arrival.
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
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- AKRO-MILS Plastic Divider, Black, 14 1/2 in L, Not Applicable W, 8 3/4 in H, 6 PK (402655KY89)
- TRITON PRODUCTS 2 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52213)
- COMPONENT HARDWARE Stainless Steel Snap-In Shelf Support Cl (T30-5130-TAB)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- Metro Extra Wire Shelves