Shop All General Purpose Metal Shelving
Metro
1830LS 18'' x 30'' 18 Gauge Louvered / Embossed Stainless Steel Solid Shelf
Mfr # 4611830LS
Zoro # G811586523
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4611830LS
- Zoro # G811586523
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Storage capabilities in your commercial kitchen are endless with the Metro 1830LS 18'' x 30'' Super Erecta louvered / embossed stainless steel solid shelf. A sturdy 18 gauge stainless steel surface with raised edges on all sides and corners contains spills and allows for easier clean-up and the unique louvered / embossed design allows air to circulate under shelved items. With an 800 lb. load rating this heavy-duty stainless steel shelf is ideal for storage in any kitchen; even those in wet corrosive environments.Shelves can be adjusted in 1'' increments to eliminate wasted vertical space.Overall Dimensions:Left to Right: 30''Front to Back: 18'''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- LISTA Handle, PK2 (MTBH)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- LOZIER 1 in. H X 48 in. W X 16 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL416N.W08)
- Metro General Purpose Metal Shelving