Shop All Extra Wire Shelves
Metro
1824NS Super Erecta Stainless Steel Wire Shelf - 18'' x 24''
Mfr # 4611824NS
Zoro # G011594359
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4611824NS
- Zoro # G011594359
- Country of Origin China
- Category Extra Wire Shelves
Description
The Metro 1824NS Super Erecta shelf boasts a durable stainless steel finish that makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers dishwashing stations and laundry rooms! Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this shelf has an open-wire construction that minimizes dust accumulation and allows a free circulation of air and greater visibility.This 18'' x 24'' shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro 1824NS Super Erecta stainless steel shelf boasts a heavy duty construction that has an 800 lb. capacity to hold your heaviest soaps sanitizers and bulk ingredients!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Horizontal Sign Holder, 7"Wx5 1/2"H, PK24 (HP/SG57H)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x64" (LPW-34.5X64-95)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Black, 3PK (P3BLK25)
- ECONOCO Wire Slatgrid Panel 2ft. x 5ft., White, 3PK (P3STG25W)
- Metro Wire Shelving