Shop All Extra Wire Shelves
Metro
1460NS Super Erecta Stainless Steel Wire Shelf - 14'' x 60''
Mfr # 4611460NS
Zoro # G911593926
product price: $473.99
/ea
Free Shipping & Returns
$473.99
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
- Brand Metro
- MFR # 4611460NS
- Zoro # G911593926
- Country of Origin China
- Category Extra Wire Shelves
Description
The Metro 1460NS Super Erecta shelf boasts a durable stainless steel finish that makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers dishwashing stations and laundry rooms! Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this shelf has an open-wire construction that minimizes dust accumulation and allows a free circulation of air and greater visibility.This 14'' x 60'' shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro 1460NS Super Erecta stainless steel shelf boasts a heavy duty construction that has an 600 lb. capacity to hold your heaviest soaps sanitizers and bulk ingredients!
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
- TENNSCO Decking, Ribbed Steel, 60 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6036)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Ivory (QUS250IV)
- KRUEGER Therma Level Gauge, Tank 44", 2"NPT (H-2-44-S1)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK (P3GW25)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- MEGACHEF MEGACHEF DR-116B 16 in. MegaChef Two Shelf Iron Wire Dish Rack; Blue (DR-116B)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Black, 3PK (P3STG26B)
- Metro Extra Wire Shelves