Shop All General Purpose Metal Shelving
Metro
1460LG 14'' x 60'' 18 Gauge Louvered / Embossed Galvanized Solid Shelf
Mfr # 4611460LG
Zoro # G811586417
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4611460LG
- Zoro # G811586417
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Storage capabilities in your commercial kitchen are endless with the Metro 1460LG 14'' x 60'' Super Erecta louvered / embossed galvanized solid shelf. A sturdy 18 gauge steel surface with raised edges on all sides and corners contains spills and allows for easier clean-up and the unique louvered / embossed design allows air to circulate under shelved items. With an 800 lb. load rating this galvanized shelf is perfect for almost all storage needs in any dry kitchen environment.Shelves can be adjusted in 1'' increments to eliminate wasted vertical space.Overall Dimensions:Left to Right: 24''Front to Back: 14'''Overall Dimensions:Left to Right: 60''Front to Back: 14'''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Black (SSB465BK)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW90)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- VESTIL Metal Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Stainless Steel (SSS-2436)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- Metro General Purpose Metal Shelving