Shop All Extra Wire Shelves
Metro
1448QC qwikSLOT Chrome Wire Shelf - 14'' x 48''
Mfr # 4611448QC
Zoro # G411593969
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Metro
- MFR # 4611448QC
- Zoro # G411593969
- Country of Origin China
- Category Extra Wire Shelves
Description
Quickly and easily create a shelving unit that suits your specific dry storage needs with this 14'' x 48'' Metro 1448QC qwikSLOT chrome wire shelf! With its qwikSLOT design this shelf can be easily removed or adjusted at 1'' intervals along its interior height in seconds and can even be slanted for gravity flow or merchandising applications. Its open wire construction allows air circulation and easy visibility of the shelf's contents. Boasting a sturdy nickel-chrome finish this heavy gauge shelf complements the decor of any restaurant or store for a high-quality long-lasting shelving unit.A unit requires a standard Super Erecta shelf at the top and bottom and 4 qwikSLOT posts. Each shelf comes with four shelf clips.
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
- SEVILLE CLASSICS Extra Shelf for Stainless Worktable (SHE18308SH)
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W (124-95-ADL-IND)
- DURHAM MFG Top Tool Chest (321B-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- SAFCO Industrial Extra Shelf Pack, 36w x 24d x 1.5h, Steel, Metallic Gray, 2PK (5290GR)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- Metro Wire Shelving