Shop All Cantilever Racks & Components
Metro
13PDFK4 Super Erecta Metroseal 4 Gray Post-Type Wall Mount 13 7/8'' Post with Brackets
Mfr # 46113PDFK4
Zoro # G611527504
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 46113PDFK4
- Zoro # G611527504
- Country of Origin China
- Category Cantilever Racks & Components
Description
Make the most out of your wall space with this Metro 13PDFK4 Super Erecta Metroseal 4 gray post-type wall mount 13 7/8'' post with brackets. When used with additional posts and a 12'' cantilever shelf each sold separately this post enables you to create a customized shelving system directly on your wall. Plus with its aesthetic design and neutral yet contemporary gray color this shelf is ideal for use in a variety of customer-facing areas including front-of-house storage food pickup drive-thru prep areas under-counter storage and wall storage.Its unique Metroseal 4 antimicrobial coating protects it from bacteria mold mildew and fungi that cause odors stains and degradation. Its rust-resistant epoxy-coated steel construction is perfect for damp environments such as walk-in freezers and coolers dishwashing stations and laundry rooms! This post comes with two wall mounting end brackets and one intermediate bracket. Shelves supports wall bolts and screws are sold separately.Overall Dimensions:Length: 13 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3-8)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 23 5/8 in L, Clear (30084SCLAR)
- KRUEGER Leak Gauge, Tank, 55", 1.5"NPT (K-1.5-55)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- NEW AGE T-Bar Cantilever Shelving, 62 In. L (99872)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- Metro Cantilever Racks & Components