Shop All Wire Shelf Posts
Metro
1287C 12'' x 88 1/2'' Erecta Chrome Upright
Mfr # 4611287C
Zoro # G111635143
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Metro
- MFR # 4611287C
- Zoro # G111635143
- Country of Origin China
- Category Wire Shelf Posts
Description
This Metro 1287C Erecta upright can be used in conjunction with Erecta shelves to create a free standing shelving unit to store pots pans ingredient bins condiments and more! Measuring 88 1/2'' high this upright consists of two vertical 1/4'' diameter outer wires with #4 support wires welded between each outer pair. Each pair is spaced in 5'' intervals for customizable shelf placement and the diagonal wires provide additional support for your heaviest bins and storage items. The feet are adjustable to compensate uneven surfaces and to make assembly easy no tools are required. Plus the chrome finish adds sophistication and style!Overall Dimensions:Width: 12''Height: 88 1/2''
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
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71413)
- PLANO Storage Box with 1 compartments, Plastic, 2 in H x 7 in W (2371500)
- 80/20 Slotted 2 Hole Inside Corner Bracket 15S (4295)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 6 inx1 in, Quick-Adjust (P6P)
- Metro Wire Shelving