Shop All Wire Shelf Posts
Metro
1262C 12'' x 63 1/2'' Erecta Chrome Upright
Mfr # 4611262C
Zoro # G411635058
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4611262C
- Zoro # G411635058
- Country of Origin China
- Category Wire Shelf Posts
Description
This Metro 1262C Erecta upright can be used in conjunction with Erecta shelves to create a free standing shelving unit to store pots pans ingredient bins condiments and more! Measuring 63 1/2'' high this upright consists of two vertical 1/4'' diameter outer wires with #4 support wires welded between each outer pair. Each pair is spaced in 5'' intervals for customizable shelf placement and the diagonal wires provide additional support for your heaviest bins and storage items. The feet are adjustable to compensate uneven surfaces and to make assembly easy no tools are required. Plus the chrome finish adds sophistication and style!Overall Dimensions:Width: 12''Height: 63 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Black Non-Adhesive Shelf Liner (04F-C6O51-06)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 20 gal, Unlined, Yellow (0587)
- TENNSCO Rear Sway Brace 14 ga., Steel, Sand (SRSB-48L)
- AMGOOD 12in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1272)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- NEXEL 34H Chrome Post, 4PK (320783)
- Metro Wire Shelf Posts