Shop All Cantilever Racks & Components
Metro
1260CSNC Chrome Cantilever Shelf - 12'' x 60''
Mfr # 4611260CSNC
Zoro # G411586237
Free Shipping & Returns
$121.99
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
- Brand Metro
- MFR # 4611260CSNC
- Zoro # G411586237
- Country of Origin China
- Category Cantilever Racks & Components
Description
Make good use of the space above your existing wire shelving unit with this Metro 1260CSNC chrome cantilever shelf! This durable 12'' x 60'' shelf has a 150 lb. capacity and features a retaining ledge around the front sides and back to prevent items from sliding off.Designed to be braced only in the back this shelf attaches to your existing shelving unit's two back posts. The back posts must be higher than the front posts to take advantage of this convenient shelf. Because there will be no front posts directly beneath this cantilever shelf you will have extra room for storing bulky awkward items on the shelf below.
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
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x42in, LdCap 600lb (1242C)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 6"D x 6"H White (9182-W)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Cantilever Straight Arm, 800 Cap. - For Best Value Series (CA36)
- Metro Cantilever Racks & Components