Shop All Cantilever Racks & Components
Metro
1260CSN-DSG Smoked Glass Cantilever Shelf - 12'' x 60''
Mfr # 4611260CSNDS
Zoro # G811586240
Free Shipping & Returns
$138.99
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
- Brand Metro
- MFR # 4611260CSNDS
- Zoro # G811586240
- Country of Origin China
- Category Cantilever Racks & Components
Description
Make good use of the space above your existing wire shelving unit with this Metro 1260CSN-DSG smoked glass cantilever shelf! This durable 12'' x 60'' shelf has a 150 lb. capacity and features a retaining ledge around the front sides and back to prevent items from sliding off.Designed to be braced only in the back this shelf attaches to your existing shelving unit's two back posts. The back posts must be higher than the front posts to take advantage of this convenient shelf. Because there will be no front posts directly beneath this cantilever shelf you will have extra room for storing bulky awkward items on the shelf below.
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
- ZORO SELECT Nestable Partially Recycled HDPE Freezer Spacer, 48 in L, 40 in W, 1 1/2 in H (40x48 FRZ SPC)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- AKRO-MILS Bin Divider, Plastic, Black, 14 in L x 6 3/4 in H, PK6 (402455KY88)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- BOARDWALK Locking Rack for 3L PDC Cleaner Bottles, 1 Shelf, 24w x 10d x 12h, Blk (710058-EA)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- NEW AGE T-Bar Cantilever Shelving, 62 In. L (99872)
- Metro Cantilever Racks & Components