Shop All Wire Shelf Posts
Metro
1252C 12'' x 53 1/2'' Erecta Chrome Upright
Mfr # 4611252C
Zoro # G411634648
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4611252C
- Zoro # G411634648
- Country of Origin China
- Category Wire Shelf Posts
Description
This Metro 1252C Erecta upright can be used in conjunction with Erecta shelves to create a free standing shelving unit to store pots pans ingredient bins condiments and more! Measuring 53 1/2'' high this upright consists of two vertical 1/4'' diameter outer wires with #4 support wires welded between each outer pair. Each pair is spaced in 5'' intervals for customizable shelf placement and the diagonal wires provide additional support for your heaviest bins and storage items. The feet are adjustable to compensate uneven surfaces and to make assembly easy no tools are required. Plus the chrome finish adds sophistication and style!Overall Dimensions:Width: 12''Height: 53 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Chrome (RWR72-2436LD)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120S)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (111-95-D569)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Black Epoxy (P68B)
- Metro Wire Shelf Posts