Shop All Extra Wire Shelves
Metro
1248C 12'' x 48'' Erecta Chrome Wire Shelf
Mfr # 4611248C
Zoro # G411594126
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4611248C
- Zoro # G411594126
- Country of Origin China
- Category Extra Wire Shelves
Description
This Metro 12'' x 48'' Erecta chrome wire shelf features an open wire construction that minimizes dust accumulation and allows free air circulation. No special tools are required to build a shelving unit or wall mounted shelf with Metro's Erecta system. Grooves on the shelf allow you to position it and lock it into the upright or a wall mounting bracket. It can hold up to 800 lb. of evenly distributed weight.Metro Erecta chrome wire shelving can be used in one of two ways:1. Mount on a wall using the Metro 12WB1C or 12WB3C Erecta Shelf Wall Mounting Bracket sold separately.2. Create a free-standing shelving unit by purchasing several Erecta shelves and two Erecta Uprights sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Industrial Storage Rack, 18 in D, 49 5/8 in W, 3 Shelves, Yellow/Black (DXST4500)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 13 1/2 in D x 66 in H, Gray (30661)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- NEXEL Wire Shelf, Chrome, 21x42 (S2142C)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- Metro Wire Shelving