Shop All Cantilever Racks & Components
Metro
1242CSN-DSG Smoked Glass Cantilever Shelf - 12'' x 42''
Mfr # 4611242CSNDS
Zoro # G611586235
product price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Metro
- MFR # 4611242CSNDS
- Zoro # G611586235
- Country of Origin China
- Category Cantilever Racks & Components
Description
Make good use of the space above your existing wire shelving unit with this Metro 1242CSN-DSG smoked glass cantilever shelf! This durable 12'' x 42'' shelf has a 150 lb. capacity and features a retaining ledge around the front sides and back to prevent items from sliding off.Designed to be braced only in the back this shelf attaches to your existing shelving unit's two back posts. The back posts must be higher than the front posts to take advantage of this convenient shelf. Because there will be no front posts directly beneath this cantilever shelf you will have extra room for storing bulky awkward items on the shelf below.
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
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/8 in H x 4 in W (T201)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14 in H (NRSO2415-14 Gray)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow (580)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- DEWALT Wall Mount, Cantilever Rack, 3 pcs (DXSTACLR)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- EXTREME MAX Extreme Max 3006.8474 Vertical Surfboard/SUP Storage Rack - 4 Arm (3006.8474)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- Metro Cantilever Racks & Components