Shop All Extra Wire Shelves
Metro
1242C 12'' x 42'' Erecta Chrome Wire Shelf
Mfr # 4611242C
Zoro # G911594053
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4611242C
- Zoro # G911594053
- Country of Origin China
- Category Extra Wire Shelves
Description
This Metro 1242C 12'' x 42'' Erecta chrome wire shelf features an open wire construction that minimizes dust accumulation and allows free air circulation. No special tools are required to build a wall mounted shelf with Metro's Erecta system. Grooves on the shelf allow you to position it and lock it into a wall mounting bracket sold separately. It can hold up to 800 lb. of evenly distributed weight.Metro Erecta chrome wire shelving can be used in one of two ways:1. Mount on a wall using the Metro 12WB1C or 12WB3C Erecta Shelf Wall Mounting Bracket sold separately.2. Create a free-standing shelving unit by purchasing several Erecta shelves and two Erecta Uprights sold separately.Overall Dimensions:Length: 42''Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING Fire King Depository Security Safe (SB2414-BLEL)
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- ECLIPSE Compartment Box with 15 compartments, Plastic, 3 in H x 11 in W (SB-3428SB)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- Metro Extra Wire Shelves