Shop All Cantilever Racks & Components
Metro
1236CSNBL Black Cantilever Shelf - 12'' x 36''
Mfr # 4611236CSNBL
Zoro # G711586241
Free Shipping & Returns
$103.99
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
- Brand Metro
- MFR # 4611236CSNBL
- Zoro # G711586241
- Country of Origin China
- Category Cantilever Racks & Components
Description
Make good use of the space above your existing wire shelving unit with this Metro 1236CSNBL black cantilever shelf! This durable 12'' x 36'' shelf has a 150 lb. capacity and features a retaining ledge around the front sides and back to prevent items from sliding off.Designed to be braced only in the back this shelf attaches to your existing shelving unit's two back posts. The back posts must be higher than the front posts to take advantage of this convenient shelf. Because there will be no front posts directly beneath this cantilever shelf you will have extra room for storing bulky awkward items on the shelf below.
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
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (2616P)
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D Black Wood Decorative Wall Shelf (4B2500BLA)
- HUSKY Jarhead Tank Gauge for 43" to 72" Tanks (009930)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS994MOBYL)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- Metro Cantilever Racks & Components