Shop All Cantilever Racks & Components
Metro
1230CSNBL Black Cantilever Shelf - 12'' x 30''
Mfr # 4611230CSNBL
Zoro # G511586243
product price: $97.95
/ea
Free Shipping & Returns
$97.95
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
- Brand Metro
- MFR # 4611230CSNBL
- Zoro # G511586243
- Country of Origin China
- Category Cantilever Racks & Components
Description
Make good use of the space above your existing wire shelving unit with this Metro 1230CSNBL black cantilever shelf! This durable 12'' x 30'' shelf has a 150 lb. capacity and features a retaining ledge around the front sides and back to prevent items from sliding off.Designed to be braced only in the back this shelf attaches to your existing shelving unit's two back posts. The back posts must be higher than the front posts to take advantage of this convenient shelf. Because there will be no front posts directly beneath this cantilever shelf you will have extra room for storing bulky awkward items on the shelf below.
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
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 18D X 74H (18307EP)
- HARDWARE RESOURCES Heavy-Duty Shelf Utility Bracket (1421WH)
- AKRO-MILS Medium Storage Case Clear (05805)
- JONES STEPHENS SMALL BUCKET CADDY TRAY (T60104)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- Metro Cantilever Racks & Components