Shop All Cantilever Racks & Components
Metro
1230CSN-DSG Smoked Glass Cantilever Shelf - 12'' x 30''
Mfr # 4611230CSNDS
Zoro # G511586236
product price: $97.95
/ea
Free Shipping & Returns
$97.95
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
- Brand Metro
- MFR # 4611230CSNDS
- Zoro # G511586236
- Country of Origin China
- Category Cantilever Racks & Components
Description
Make good use of the space above your existing wire shelving unit with this Metro 1230CSN-DSG smoked glass cantilever shelf! This durable 12'' x 30'' shelf has a 150 lb. capacity and features a retaining ledge around the front sides and back to prevent items from sliding off.Designed to be braced only in the back this shelf attaches to your existing shelving unit's two back posts. The back posts must be higher than the front posts to take advantage of this convenient shelf. Because there will be no front posts directly beneath this cantilever shelf you will have extra room for storing bulky awkward items on the shelf below.
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
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 13/16 in H x 6-3/16 in W (6654KD)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (13018GREY)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 24d x 72h, Black (6244BL)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Orange (SSB423OR)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- EXTREME MAX Extreme Max 3006.8474 Vertical Surfboard/SUP Storage Rack - 4 Arm (3006.8474)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- Metro Cantilever Racks & Components