Shop All Cantilever Racks & Components
Metro
1224CSNC Chrome Cantilever Shelf - 12'' x 24''
Mfr # 4611224CSNC
Zoro # G411586244
Free Shipping & Returns
$83.69
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
- Brand Metro
- MFR # 4611224CSNC
- Zoro # G411586244
- Country of Origin China
- Category Cantilever Racks & Components
Description
Make good use of the space above your existing wire shelving unit with this Metro 1224CSNC chrome cantilever shelf! This durable 12'' x 24'' shelf has a 150 lb. capacity and features a retaining ledge around the front sides and back to prevent items from sliding off.Designed to be braced only in the back this shelf attaches to your existing shelving unit's two back posts. The back posts must be higher than the front posts to take advantage of this convenient shelf. Because there will be no front posts directly beneath this cantilever shelf you will have extra room for storing bulky awkward items on the shelf below.
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
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- EGA PRODUCTS Portable Stack Rack, Open Frame, 48"L x 48"W, 4 Way Entry, 2000 lbs. Capacity (RB4-4848)
- BUCKHORN Black Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290010000)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Blue (QUS241BL)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Portable Cantilever Cart (CANT-3648)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- Metro Cantilever Racks & Components