Shop All Disinfectants and Sanitizers
Metritest
Disinfectant Strips, Bottle, Unscented, 2 PK
Mfr # AMCS078304
Zoro # G4091945
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Container Type Bottle
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metritest
- MFR # AMCS078304
- Zoro # G4091945
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Cleaner Container Size | 60 ct. |
Container Size | 60 ct |
Details
Promotion Restriction | Not eligible for promotion |
Container Type | Bottle |
Fragrance | Unscented |
Item | Disinfectant Strips |
Primary Chemical | None |
Cleaner Chemical Product Grouping | Disinfectants and Sanitizers |
Sub-Category | Disinfectant |
Cleaner Container Type | Bottle |
Item - Disinfectants and Sanitizers | Disinfectant Strips |
Disinfectant Efficacy | No Efficacy |
Effective to Remove | No Efficacy |
Recommended Dilution | Ready to Use |
Cleaner Form | Strip |
Degreaser Container Type | Bottle |
Includes Chemical | None |
Properties | No Rinse Required |
Rinse Required | No |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Series | MetriTest |
NSF Rating | Not Rated |
EPA Registered | Yes |
Description
Disinfectant Strips, Primary Chemical None, Container Type Canister, Container Size 60 ct, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Strip, Surfaces for Use On Hard Nonporous Surfaces, Product Series MetriTest, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 24 Inch (009-03-216)
- PURELL Professional Fragrance Free Foam Soap (8672-04)
- ZEP Hardwood and Lam Floor Cleaner, 32oz, PK12 (ZUHLF32)
- CLOROX Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 6 PK (68970)
- MEDICLEAN Disinfectant and Sanitizer, 1 gal. Jug, Mint (221592905)
- INTERCON CHEMICAL Blue Planet Disinfectant 32oz., Clear, 12 PK (FCL50-DH-1232-0205)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (38204700)
- ZEP Cleaner and Disinfectant, 4 gal. Round Plastic Pail, Pleasant, Yellow, 4 PK (752023)
- CLOROX Disinfecting Wipes, 7" W x 7" L Pack, Fresh, White, 2 PK (CLO31428CT)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- Metritest Disinfectants and Sanitizers