Shop All Split Lock Washers
Metric Blue
Split Lock Washer, For Screw Size M5 Steel, Metric Blue Finish, 100 PK
Mfr # UST187439
Zoro # G3423497
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Metric Blue
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.6 mm
- Standards DIN 7980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST187439
- Zoro # G3423497
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 8.5 mm |
Inside Diameter | 5.5 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Metric Blue |
Minimum Thickness | 1.60 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Thickness Tolerance | +/-0.100 mm |
Rockwell Hardness | HRC44 |
Color | Blue |
Finish Type | Blue Phosphate |
For Use With | Socket Head Cap Screws |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Blue Phosphate, Material Steel, For Screw Size M5, Inside Diameter 5.5 mm, Outside Diameter 8.5 mm, Maximum Thickness 1.6 mm, Minimum Thickness 1.6 mm, Color Blue, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC44, System of Measurement Metric, Thickness Tolerance +/-0.100 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U08307.037.0350)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 6-1/4" L, Stainless Steel Stainless Steel, 20 PK (07344-PWR)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47254)
- METRIC BLUE Split Lock Washer, For Screw Size M6 Steel, Metric Blue Finish, 100 PK (UST187440)
- METRIC BLUE Split Lock Washer, For Screw Size M12 Steel, Metric Blue Finish, 100 PK (UST187443)
- METRIC BLUE Split Lock Washer, For Screw Size M16 Steel, Metric Blue Finish, 100 PK (UST187445)
- METRIC BLUE Split Lock Washer, For Screw Size M8 Steel, Metric Blue Finish, 100 PK (UST187441)
- METRIC BLUE Split Lock Washer, For Screw Size M24 Metric Blue Finish (UST217662)
- METRIC BLUE Split Lock Washer, For Screw Size M10 Steel, Metric Blue Finish, 100 PK (UST187442)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 25 PK (51986)
- Metric Blue Split Lock Washers