Shop All Split Lock Washers
Metric Blue
Split Lock Washer, For Screw Size M3 Steel, Metric Blue Finish, 100 PK
Mfr # UST187437
Zoro # G2656385
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Metric Blue
- Minimum Thickness 1 mm
- Maximum Thickness 1 mm
- Standards DIN 7980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST187437
- Zoro # G2656385
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 5.50 mm |
Inside Diameter | 3.5 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Metric Blue |
Minimum Thickness | 1 mm |
Maximum Thickness | 1 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Thickness Tolerance | +/-0.100 mm |
Application | General Purpose |
Rockwell Hardness | HRC44 |
Color | Blue |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Finish Type | Blue Phosphate |
For Use With | Socket Head Cap Screws |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Blue Phosphate, Material Steel, For Screw Size M3, Inside Diameter 3.5 mm, Outside Diameter 5.5 mm, Maximum Thickness 1 mm, Minimum Thickness 1 mm, Color Blue, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC44, System of Measurement Metric, Thickness Tolerance +/-0.100 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37200.140.0001)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-3)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302009)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Yellow Finish, 10 PK (M38080.220.0001)
- METRIC BLUE Split Lock Washer, For Screw Size M20 Steel, Metric Blue Finish, 50 PK (UST187447)
- METRIC BLUE Split Lock Washer, For Screw Size M4 Steel, Metric Blue Finish, 100 PK (UST187438)
- METRIC BLUE Split Lock Washer, For Screw Size M12 Steel, Metric Blue Finish, 100 PK (UST187443)
- METRIC BLUE Split Lock Washer, For Screw Size M10 Steel, Metric Blue Finish, 100 PK (UST187442)
- METRIC BLUE Split Lock Washer, For Screw Size M24 Metric Blue Finish (UST217662)
- METRIC BLUE Split Lock Washer, For Screw Size M8 Steel, Metric Blue Finish, 100 PK (UST187441)
- ZORO SELECT Split Lock Washer, For Screw Size 1-5/8 in Steel, Black Oxide Finish, 5 PK (U37180.162.0001)
- Metric Blue Lock Washers