Shop All Split Lock Washers
Metric Blue
Split Lock Washer, For Screw Size M10 Plain Finish
Mfr # UST217666
Zoro # G7738221
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Metric
- Color Blue
- Finish Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST217666
- Zoro # G7738221
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | M10 |
Details
Item | Split Lock Washer |
Finish | Plain |
System of Measurement | Metric |
Color | Blue |
Finish Type | Plain |
Description
Lock Washer,Heavy Pattern,METBLUE,M10, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21140)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 3/8 X 4 316SS (THD37400H6SS)
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07040.037.0062)
- METRIC BLUE Split Lock Washer, For Screw Size M8 Steel, Metric Blue Finish, 100 PK (UST187441)
- METRIC BLUE Split Lock Washer, For Screw Size M24 Metric Blue Finish (UST217662)
- METRIC BLUE Split Lock Washer, For Screw Size M6 Steel, Metric Blue Finish, 100 PK (UST187440)
- METRIC BLUE Split Lock Washer, For Screw Size M5 Steel, Metric Blue Finish, 100 PK (UST187439)
- METRIC BLUE Split Lock Washer, For Screw Size M4 Steel, Metric Blue Finish, 100 PK (UST187438)
- METRIC BLUE Split Lock Washer, For Screw Size M12 Steel, Metric Blue Finish, 100 PK (UST187443)
- BSC PREFERRED Zinc-Plated Steel Spring Lock Washer Curved DIN 137A for M10 Screw 10.5 mm ID 18 mm OD, 100PK (97069A108)
- Metric Blue Lock Washers