Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M8 x 50"
Mfr # UST194820
Zoro # G7744847
product price: $1.55
/ea
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M8
- Diameter Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194820
- Zoro # G7744847
- Country of Origin India
- Category Shoulder Bolts
Dimensions
Thread Size | M8 |
Diameter Thread Size | M8 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M8 x 50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32919)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC14B)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1 in L, Rubber, 10 PK (64542)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55081.087.0001)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 7/16 in Shoulder Lg, 5 PK (PAT7006SS)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C24-PATCH)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.075.0175)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70014C10)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, Stainless Steel, 10 PK (4416-416SS)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 5 PK (930728)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78851C08)
- Metric Blue Shoulder Bolts