Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M8 x 40"
Mfr # UST194819
Zoro # G7744865
product price: $4.55
/ea
Sold in multiples of 25 for $113.75
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M8
- Diameter Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194819
- Zoro # G7744865
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 |
Diameter Thread Size | M8 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M8 x 40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 3/8 in W, 3/8 in H (WWG700375037572)
- ZORO SELECT Spring Pin, Slot, 3/8x1 3/4 L, PK10 (5BY90)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Hex Drive, 250 PK (FMLL358B-250)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk25 (1VE20)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60158C10)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 80 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X80)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0350)
- ZORO SELECT Military Shoulder Screws, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (MS51576-32)
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4762)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500200USA-025BX)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0250150USA-025BX)
- Metric Blue Shoulder Bolts