Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M8 x 30"
Mfr # UST194818
Zoro # G7744899
product price: $4.45
/ea
Sold in multiples of 25 for $111.25
$111.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M8
- Diameter Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194818
- Zoro # G7744899
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 |
Diameter Thread Size | M8 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M8 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK (U55010.031.0150)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0300)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 50 PK (MBBZ12112)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, 5 PK (5XA16)
- MTD Screw-Shoulder (738-04237A)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.100.0500)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 5 PK (PAT4318)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0100)
- BUILDPRO Socket Shoulder Screw Set, 2.15 In (T832610)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0275)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel (STR60214F20)
- Metric Blue Shoulder Bolts