Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M20 x 70"
Mfr # UST200672
Zoro # G7737707
product price: $25.15
/ea
Sold in multiples of 10 for $251.50
$251.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M20
- Diameter Thread Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST200672
- Zoro # G7737707
- Country of Origin India
- Category Shoulder Bolts
Dimensions
Thread Size | M20 |
Diameter Thread Size | M20 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M20 x 70 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0050)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07136)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, Steel (TRA700BN35)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370200USA-025BX)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X16)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 8 in Shoulder Lg, 18-8 Stainless Steel (STR60112C128)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (SBIX0250025-005P1)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0020)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (4417)
- AMPG Shoulder Screw, 2A Thr Sz, 1 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60138C08-EXT)
- Metric Blue Shoulder Bolts