Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M20 x 50"
Mfr # UST200671
Zoro # G7737698
product price: $20.25
/ea
Sold in multiples of 10 for $202.50
$202.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M20
- Diameter Thread Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST200671
- Zoro # G7737698
- Country of Origin India
- Category Shoulder Bolts
Dimensions
Thread Size | M20 |
Diameter Thread Size | M20 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M20 x 50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302509)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30577.050.0001)
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1518)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK (M01200.100.0060)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40638C04)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-15)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4423)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK2)
- AMPG Shoulder Screw, 2A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40618C08)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, 316 Stainless Steel (STR60251C48)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 5 PK (PAT4364)
- Metric Blue Shoulder Bolts