Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M16 x 70"
Mfr # UST194843
Zoro # G7720505
product price: $13.15
/ea
Sold in multiples of 25 for $328.75
$328.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M16
- Diameter Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194843
- Zoro # G7720505
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M16 |
Diameter Thread Size | M16 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M16 x 70 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 3 in L (0004311)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- PROTO RETAINING RING 1" DR (POJRR10042)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA47)
- KIPP Shoulder Screw, M5 Thr Sz, 9 mm Thr Lg, 16 mm Shoulder Lg, Stainless Steel (K0705.106X16)
- ZORO SELECT Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4410)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78853C08)
- AMPG Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 1-1/4 in Shoulder Lg, Monel (STR71018C22-1)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 4 in Shoulder Lg, Stainless Steel (STR74451C64-1)
- Metric Blue Shoulder Bolts