Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M16 x 25"
Mfr # UST184412
Zoro # G7744619
product price: $4.59
/ea
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M16
- Diameter Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST184412
- Zoro # G7744619
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M16 |
Diameter Thread Size | M16 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M16 x 25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 25 PK (05619)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-1/2 LCS ZC (CLPZ-0375-1500/B)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (09376)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (425535-100)
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4362)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-7)
- MTD Screw Shoulder Flg (738-04194)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMP1)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X40)
- ZORO SELECT Self-Locking Shoulder Screws, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 5 PK (1EB56)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (SBIX0250025-005P1)
- Metric Blue Shoulder Bolts