Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M12 x 50"
Mfr # UST194835
Zoro # G7720478
product price: $7.55
/ea
Sold in multiples of 25 for $188.75
$188.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M12
- Diameter Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194835
- Zoro # G7720478
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Diameter Thread Size | M12 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M12 x 50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N04160.050.0125)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 500 PK (07051)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU70)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 2 in L, 10 PK (NY3816-2HH-UF01)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930733)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel (STR41414C04)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNC7)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0125)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X12)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0475)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.031.0125)
- Metric Blue Shoulder Bolts