Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M12 x 40"
Mfr # UST192879
Zoro # G7744777
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M12
- Diameter Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST192879
- Zoro # G7744777
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Diameter Thread Size | M12 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M12 x 40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0150)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (10SC010037)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151393)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-10-151)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0175)
- ZORO SELECT Shoulder Screw, M8 Thr Sz, 13 mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0100)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-5/16 in Shoulder Lg, Steel, 2 PK (Z0710)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60118C04)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK8)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-32)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, Brass (STR40651C02)
- Metric Blue Shoulder Bolts