Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M12 x 30"
Mfr # UST194834
Zoro # G7720286
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M12
- Diameter Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194834
- Zoro # G7720286
- Country of Origin India
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Diameter Thread Size | M12 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M12 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39684.037.0225)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, 18-8 Stainless Steel (WWG750312031212)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSZPGR)
- VEGA NutSetter, 1/4"-20 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB416)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 40 mm Thr Lg, 18 mm Shoulder Lg, Steel (Z4472-BX)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0060)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg (5MA44)
- ENERPAC Shoulder Screw (DA4236242)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0350)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0275)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 25 mm Shoulder Lg, Steel (K0706.09X25)
- Metric Blue Shoulder Bolts