Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M12 x 25"
Mfr # UST194833
Zoro # G7720259
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M12
- Diameter Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194833
- Zoro # G7720259
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Diameter Thread Size | M12 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M12 x 25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (930783)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400SAEW)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel, 5 PK (6913SS416)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (U51044.031.0062)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK7)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNC5)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0620125USA-025BX)
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, Stainless Steel, 10 PK (4664)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0087)
- Metric Blue Shoulder Bolts