Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M12 x 20"
Mfr # UST194832
Zoro # G7720365
product price: $6.15
/ea
Sold in multiples of 25 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M12
- Diameter Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194832
- Zoro # G7720365
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Diameter Thread Size | M12 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M12 x 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.100.0001)
- 3M Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3540)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- AMPG Shoulder Screw, #2-56 Thr Sz, 1/8 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel (STR70033C03)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (SBIX0250125-005P1)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DML9)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (4421)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72038C08-1)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60151C08)
- AMPG Shoulder Screw, 3A Thr Sz, 1 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60201C12)
- Metric Blue Shoulder Bolts