Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M10 x 80"
Mfr # UST194829
Zoro # G7720417
product price: $5.99
/ea
Sold in multiples of 25 for $149.75
$149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M10
- Diameter Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194829
- Zoro # G7720417
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Diameter Thread Size | M10 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M10 x 80 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Cushioning Washer, Fits Bolt Size 1 in Felt, White Finish, 10 PK (64728)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U51700.012.0250)
- L.H. DOTTIE Hex Nut, 1/4"-20, Carbon Steel, Grade 2, Zinc Plated, 0.212 in Ht, 100 PK (HN14)
- DORMAN 610-308 M10-1.25 Serrated Wheel Stud - 10.24 Knurl, 29mm Length (610-308)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0225)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (SBIX0370062SP-005P1)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0062)
- ILC Replacement Ezgo / Cushman / Textron Shoulder Bolt-70582g01 Electric TXT Fleet 2016 Golf Cart (SHOULDER BOLT-70582G01 FOR ELECTRIC TXT FLEET 201)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60118C04)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0050)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 5 PK (PAT6914SS)
- Metric Blue Shoulder Bolts