Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M10 x 50"
Mfr # UST194826
Zoro # G7720496
Sold in multiples of 25 for $137.25
$137.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M10
- Diameter Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST194826
- Zoro # G7720496
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Diameter Thread Size | M10 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M10 x 50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0425)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT6)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187484)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09161)
- FASCOMP Shoulder Screw, #4-40 Thr Sz, 0.156 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC7001-SS)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel (STR602M10X16)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4727)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK (5MA33)
- ZORO SELECT Precision Shoulder Screw, M8-1.25 Thr Sz, 12 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-39)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60118C16)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0030)
- Metric Blue Shoulder Bolts