Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M10 x 30"
Mfr # UST194824
Zoro # G7744871
Sold in multiples of 25 for $131.25
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M10
- Diameter Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST194824
- Zoro # G7744871
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Diameter Thread Size | M10 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M10 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37183.043.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51060.037.0300)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (63301)
- TE-CO 3/8"-16, Carbon Steel, Black Oxide Finish (45152)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 70 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK (M51044.100.0070)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (A2460200032)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X50)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C36-EXT)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 5 PK (PAT4417)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0225)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-36)
- Metric Blue Shoulder Bolts