Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M10 x 20"
Mfr # UST194822
Zoro # G7744856
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M10
- Diameter Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST194822
- Zoro # G7744856
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Diameter Thread Size | M10 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M10 x 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (504IP)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCCD406)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 25 PK (U51000.050.0050)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 8 PK (64573)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel (STR60258C10)
- AMPG Shoulder Screw, M20 x 2.5 Thr Sz, 27mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel (STR700M24X100)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB1-20)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0300)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (4335)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMP6)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-30)
- Metric Blue Shoulder Bolts