Shop All Shoulder Bolts
Metric Blue
Socket Shoulder Screw, METBLUE, M10 x 16"
Mfr # UST194821
Zoro # G7744880
product price: $4.99
/ea
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M10
- Diameter Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194821
- Zoro # G7744880
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Diameter Thread Size | M10 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,METBLUE,M10 x 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (418570-10)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 1180 PK (07728)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45637)
- MORTON Flange Nut, 5/8"-11, Stainless Steel, Plain, 1-1/16 in Hex Wd (CN-30SS)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Brass (STR40651C06)
- MTD Screw-Shoulder (738-04419A)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4316)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA47)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel (STR60131C32)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60212C24)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel, 5 PK (4425-416SS)
- Metric Blue Shoulder Bolts