Shop All Socket Head Cap Screws
Metric Blue
M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 10 PK
Mfr # UST187475
Zoro # G3323214
original price:
$3.75
9% off
new price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Flat
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST187475
- Zoro # G3323214
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 40 mm |
Drive Size | 5 mm |
Head Height | 4.4 mm |
Thread Length | 40 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 40 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 40 mm |
Head Diameter | 16 mm |
Head Dia. | 16 mm |
Length | 40 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Blue Phosphate, Thread Size M8-1.25, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 4.4 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.087.0450)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1-1/2in, Pln, PK5 (U39100.043.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (SC2204012-100P)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07103)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187472)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187471)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST184059)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176222)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187489)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 80 mm Length, 10 PK (UST179782)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07151.040.0008)
- Metric Blue Socket Head Cap Screws